Hubbell Premise Wiring

Fiber Optic Patch Cord, Orange, 16.40 ft.


$37.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Connector Type - Patch Cord SC to SC; OM1, MM
  • Length - Patch Cord 5.0 m
  • Jacket Color Orange
  • Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
  • Length 5m
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us