Hubbell Premise Wiring
Fiber Optic Patch Cord, Orange, 16.40 ft.
Mfr # DFPCSTSCD5MM
Zoro # G3128581
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 5.0 m
- Jacket Color Orange
- Length 5m
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Color Orange
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 20 ft. HC6Y20
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Gray, 20 ft. HC5EGY20
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. HC6B15
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 3 ft. HC6AB03
- HUBBELL PREMISE WIRING Patch Cord, Speed Gain, Cat6, Slim, Blue, 3' HC6B03
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. HC6BK05
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 6.56 ft. DFPCLCSCC2MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, LC-SC, 6 Ft, Aqua DFPCSCSCE2MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCLCSTC5MM
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet AT650-35125
- TRIPP LITE Serial over Cat5/6 Extender, Up to 3280ft B165-101
- Hubbell Premise Wiring Voice & Data Patch Cords