Hubbell Premise Wiring
Fiber Optic Patch Cord, Orange, 3.28 ft.
- Zoro #: G3128636
- Mfr #: DFPCSTSTD1MM
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length - Patch Cord: 1.0 m
- Jacket Color: Orange
- Item: Fiber Optic Patch Cord
- Standards: Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length: 1m
$32.12
Ships from United States
Subtotal: $32.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #DFPCSTSTD1MM Specifications
- Zoro #: G3128636
- Mfr #: DFPCSTSTD1MM
- UPC #: 662620821825
- Length - Patch Cord: 1.0 m
- Jacket Color: Orange
- Item: Fiber Optic Patch Cord
- Standards: Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length: 1m
- Country of Origin (subject to change): China
Description
Fiber Optic Patch Cord, Jacket Color Orange, Length - Patch Cord 1.0 m
Reviews of Hubbell Premise Wiring #DFPCSTSTD1MM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL PREMISE WIRING Patch Cord, Cat 6, Yellow, 7 ft. 6119PCL7
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 3.28 ft. DFPCLCSTE1MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Yellow, 20 ft. HC5EY20
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 6.56 ft. DFPCLCSTC2MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Blue, 20 ft. NSC5EB20
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 3 ft. HC6BK03
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 13.12 ft. DFPCLCLCE4MM
- HUBBELL PREMISE WIRING PATCH CORD CAT 6 HI IMPACT, RJ-45 TO STD RJ-45 10 FEET BLK HI610AE
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Aqua, 16.40 ft. DFPCSCSCE5MM
- UNIRISE USA Fiber Optic Patch Cable, Lc-Sc, 50 125 M TAA-FJ5LCSC-20M
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 5ft N201-005-BL
- Hubbell Premise Wiring Voice & Data Patch Cords