Shop Alternate Products
This Product is Discontinued
Hubbell Premise Wiring
Fiber Optic Patch Cord, Orange, 6.56 ft. (Discontinued)
Mfr # DFPCSTSTC2MM
Zoro # G3128618
This Product is Discontinued
Key Features
- Length - Patch Cord 2.0 m
- Jacket Color Orange
- Length 2m
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Color Orange