KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Optic Patch Cord, ST/MM, 1m, Multi

HUBBELL PREMISE WIRING| Zoro #: G1097266| Mfr #: DFPCSTSTC1MM

$26.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attenuation: 0.35dB
Jacket Color: Orange
Item: Fiber Optic Patch Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097266 Mfr #: DFPCSTSTC1MM
Attenuation: 0.35dBJacket Color: Orange
Item: Fiber Optic Patch CordJacket Type: PVC
Fiber Optic Connector Type: ST/MMLength: 1m
Single Mode/Multi-Mode: Multi-ModeSimplex/Duplex/Multifiber: Duplex
Country of Origin (subject to change): China

Description

Fiber Optic Patch Cord, Fiber Optic Connector Type ST/MM, Multi-Mode, Length 1m, Duplex, Jacket Color Orange, Jacket Type PVC, Attenuation 0.35dB

Reviews