Hubbell Premise Wiring
Fiber Optic Patch Cord, Yellow, 3.28 ft.
Mfr # DFPCSTSTS1SM
Zoro # G3128679
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 1.0 m
- Jacket Color Yellow
- Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Length 1m
- Overall Length 1 m
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 15 ft. HC6Y15
- HUBBELL PREMISE WIRING Patch Cord, Speed Gain, Cat6, Slim, Blue, 3' HC6B03
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. HC6B15
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. HC6AB01
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 7 ft. HC6BK07
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 5 ft. HC6B05
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, LC-SC, 6 Ft, Aqua DFPCSCSCE2MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Yellow, 3.28 ft. DFPCLCSTS1SM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 100 ft. HC6AB100
- MONOPRICE Ethernet Cable, Cat 6, Green, 3 ft. 2296
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 3 ft. 2298
- Hubbell Premise Wiring Voice & Data Patch Cords