Hubbell Premise Wiring
Fiber Optic Patch Cord, Yellow, 6.56 ft.
- Zoro #: G3128688
- Mfr #: DFPCSTSTS2SM
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length - Patch Cord: 2.0 m
- Jacket Color: Yellow
- Length: 2m
- Item: OptiChannel Fiber Patch Cords
- Standards: Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Color: Yellow
- Wire Type: Singlemode
- Display Size: SM, OS2
$50.43
Subtotal: $50.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell Premise Wiring #DFPCSTSTS2SM Specifications
- Zoro #: G3128688
- Mfr #: DFPCSTSTS2SM
- UPC #: 662620822136
- Length - Patch Cord: 2.0 m
- Jacket Color: Yellow
- Length: 2m
- Item: OptiChannel Fiber Patch Cords
- Standards: Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Color: Yellow
- Wire Type: Singlemode
- Display Size: SM, OS2
- UPC: 662621000000
- Pitch: 6
- Material: Glass Fiber
- Brand: Hubbell Premise Wiring
- Connectivity: Plug-In
- Insulation: PVC
- Temp. Rating: 0 Degrees C to 75 Degree C
- Carton Quantity: 25
- Application: ST to ST
- Country of Origin (subject to change): China
Description
Fiber Optic Patch Cord, Jacket Color Yellow, Length - Patch Cord 2.0 m
Reviews of Hubbell Premise Wiring #DFPCSTSTS2SM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 20 ft. HC6AY20
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 9.84 ft. DFPCLCLCC3MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCLCSTD5MM
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 5e, Black, 3 ft. NSC5EBK03
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Yellow, 3.28 ft. DFPCSCSCS1SM
- HUBBELL PREMISE WIRING P-CORD, AV, 8PIN, NON-PLENUM, 40FT, BK, VGA640BK
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 3.28 ft. DFPCLCSTC1MM
- HUBBELL PREMISE WIRING Fiber Optic Patch Cord, Orange, 16.40 ft. DFPCLCSCC5MM
- HUBBELL PREMISE WIRING P-CORD, AV, 8PIN, NON-PLENUM, 35FT, BK, VGA635BK
- ADD-ON Addon 15Ft Rj-45 (Male) To Rj-45 (Male) Straight Blue Cat6 Utp Copper ADD-5FSLCAT6-GN
- WELTRON 5Ft Cat 5E Green Rj45 Snagless Network Patch Cable - 5 Ft Rj45 M/M 90-C5ECB-GN-005
- Hubbell Premise Wiring Voice & Data Patch Cords