SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fitting, Snap In, Pk10

HUBBELL PREMISE WIRING| Zoro #: G0395403| Mfr #: SFBW10

$5.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Blank Keystone InsertMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395403 Mfr #: SFBW10
Color: WhiteItem: Blank Keystone Insert
Material: PlasticCable Type: None
Number of Ports: 0Series: iSTATION
For Use With: iSTATION(TM) Plates, Surface Housings and Unloaded PanelsCountry of Origin (subject to change): Taiwan, Province of China

Description

Blank Keystone Insert, iSTATION Series, None Cable Type, White, Material Plastic, For Use With iSTATION(TM) Plates, Surface Housings and Unloaded Panels, Package Quantity 10

Reviews