SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Frame, Wire Rear, Black

HUBBELL PREMISE WIRING| Zoro #: G1735106| Mfr #: HC33WF

$61.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: 16-gauge Welded SteelItem: 3.5" Rear Wire FrameFinish: Black Powder coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735106 Mfr #: HC33WF
Material of Construction: 16-gauge Welded SteelItem: 3.5" Rear Wire Frame
Finish: Black Powder coatedAccessory Group: H4
Rack Units: 2Includes: Locking Acrylic Sheet Door and Front and Rear Sections, 6 knock-outs in both Top and Bottom Allow Easy Wire and Cable Access
Country of Origin (subject to change): United States

Description

Data/Communication Cable Management Rear Wire Frame, 2 Rack Units, Ring Depth 3.50 Inches, Mounts To Duct Panels 5LV31 And 5lv32

Reviews