PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jack, Gray, Voice, RJ25

HUBBELL PREMISE WIRING| Zoro #: G1454564| Mfr #: HXJUGY

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Modular JackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454564 Mfr #: HXJUGY
Color: GrayItem: Modular Jack
Material: PlasticTermination Type: 1-Punch
Cable Type: VoiceNumber of Ports: 1
Series: StandardFor Use With: Hubbell Series Wall Plates
Country of Origin (subject to change): United States

Description

Modular Jack, Standard Series, Voice Cable Type, Gray, Material Plastic, For Use With Hubbell Series Wall Plates, 1-Punch Termination Type

Reviews