SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jack, Office White, Voice

HUBBELL PREMISE WIRING| Zoro #: G1373714| Mfr #: HXJUOW

$5.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Office WhiteItem: Modular JackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373714 Mfr #: HXJUOW
Color: Office WhiteItem: Modular Jack
Material: PlasticTermination Type: 1-Punch
Cable Type: VoiceNumber of Ports: 1
Series: StandardFor Use With: Hubbell Series Wall Plates
Country of Origin (subject to change): United States

Description

Modular Jack, Standard Series, Voice Cable Type, Office White, Material Plastic, For Use With Hubbell Series Wall Plates, 1-Punch Termination Type

Reviews