Jack, Telco Ivory, Rj45

HUBBELL PREMISE WIRING| Zoro #: G1026891| Mfr #: HXJ5ETI

$6.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Telco IvoryItem: Modular JackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026891 Mfr #: HXJ5ETI
Color: Telco IvoryItem: Modular Jack
Material: PlasticTermination Type: 1-Punch
Cable Type: Category 5eNumber of Ports: 1
Series: StandardFor Use With: Hubbell Series Wall Plates
Country of Origin (subject to change): United States

Description

Modular Jack, Standard Series, Category 5e Cable Type, Telco Ivory, Material Plastic, For Use With Hubbell Series Wall Plates, 1-Punch Termination Type

Reviews