Outlet Frame, 4P, Rear Keystone Mounting

HUBBELL PREMISE WIRING| Zoro #: G1183016| Mfr #: ISF4EI

$2.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183016 Mfr #: ISF4EI
Item: Outlet FrameNumber of Ports: 4
Color: Electric IvoryModule Type: Style Line
Country of Origin (subject to change): United States

Product Description

Outlet Frame, Number Of Ports 4, Electric Ivory, Single Gang, Accepts Snap In Module, Offers Field Configurable Flexibility

Product Reviews

Save 15%. Sign up for Z-mail.