KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Patch Cord, Cat 6, Yellow, 7 ft.

HUBBELL PREMISE WIRING| Zoro #: G1203325| Mfr #: 6119PCL7

$19.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Material: PVC
Color: Yellow
Wire Gauge: 24 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203325 Mfr #: 6119PCL7
Jacket Material: PVCColor: Yellow
Wire Gauge: 24 AWGConnector Type: RJ45 - 8P8C, 6-110
Plenum Rated: NoCable Shape: Round
Category Type: 6Temp. Range: -40 Degrees to 167 Degrees F
Shielding: NoneBoot Type: Booted
Item: Patch CordLength: 7 ft.
Transmission Speed: 1 GbpsStandards: UL Listed, T568B and T568A
Country of Origin (subject to change): United States

Description

Patch Cord, Category Type 6, Color Yellow, Length 7 ft., None Shielding, Connector Type RJ45 - 8P8C, 6-110, Wire Gauge 24 AWG, Jacket Material PVC, Boot Type Booted, Transmission Speed 1 Gbps, Plenum Rated No, Temp. Range -40 Degrees to 167 Degrees F, Standards UL Listed, T568B and T568A, Cable Shape Round

Reviews