SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Patch Panel, Wall Mount

HUBBELL PREMISE WIRING| Zoro #: G0995434| Mfr #: FTU2SP

$92.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: BlackAccessory Group: H29Width (In.): 8.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995434 Mfr #: FTU2SP
Finish: BlackAccessory Group: H29
Width (In.): 8.5Number of Ports: 12
Includes: Cable Management Rings InsideItem: Patch Panel
Depth (In.): 2.5Type: Wall Mount
Height (In.): 10.6Number of 6-Packs: 2
Country of Origin (subject to change): China

Description

Patch Panel, Wall Mount, Number Of 6 Packs 2, Number Of Ports 12, Height 10.6 In, Width 8.5 In, Depth 2.5 In, Black

Reviews