SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rack, Power/Surge, 15amp

HUBBELL PREMISE WIRING| Zoro #: G1508473| Mfr #: MCCPSS19

$184.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: 16 AWG SteelItem: Surge Protected Power StripRack Units: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508473 Mfr #: MCCPSS19
Material of Construction: 16 AWG SteelItem: Surge Protected Power Strip
Rack Units: 1Accessory Group: H3,H13,H17
Number of Ports: 10 Rear OutletsCountry of Origin (subject to change): United States

Description

Data/Communication Power Distribution Rack, 1 Rack Units, 16 AWG Steel, Surge Protection, 10 Rear Outlets, Amp 15, Swithed, Black

Reviews