Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Surface Housing 1 Port
  • Zoro #: G0250354
  • Mfr #: HSB1OW
$3.27
  • Module Type: Keystone
  • Color: Office White
  • Number of Ports: 1
See full product details
Orders over $50 ship free.

Hubbell Premise Wiring #HSB1OW Specifications

  • Zoro #: G0250354
  • Mfr #: HSB1OW
Module Type: Keystone Color: Office White
Number of Ports: 1 Item: Surface Mount Box
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Surface Mount Box, Number of Ports 1, Color Office White, Module Type Keystone

Reviews of Hubbell Premise Wiring #HSB1OW