Wall Plate, 1 Port

HUBBELL PREMISE WIRING| Zoro #: G2186685| Mfr #: IFP11OW

$2.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Series: IFP
Color: Office White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186685 Mfr #: IFP11OW
Width: 2.75"Series: IFP
Color: Office WhiteNumber of Gangs: 1
Length: 4.50"Item: Wall Plate
Depth: 0.37"Number of Ports: 1
Cable Type: Flush MountMaterial: Plastic
Orientation: VerticalCountry of Origin (subject to change): United States

Description

Wall Plate, Number of Ports 1, Number of Gangs 1, Length 4.50 In., Width 2.75 In., Depth 0.37 In., Color Office White, Material Plastic, Flush Mount, Orientation Vertical, Series IFP

Reviews