Wall Plate, 3 Port

HUBBELL PREMISE WIRING| Zoro #: G0984383| Mfr #: IFP13W

$2.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Series: IFP
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984383 Mfr #: IFP13W
Width: 2.75"Series: IFP
Color: WhiteNumber of Gangs: 1
Length: 4.50"Match Code: H20, H21
Item: Wall PlateDepth: 0.37"
Number of Ports: 3Cable Type: Flush Mount
Material: PlasticOrientation: Vertical Jack
Country of Origin (subject to change): United States

Description

Faceplate, Number of Ports 3, Match Code H20, H21, Number of Gangs 1, Length 4.5 Inches, Width 2.75 Inches, White Flush

Reviews