KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Plate, 3 Port

HUBBELL PREMISE WIRING| Zoro #: G2252424| Mfr #: SSF13

$9.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.75"
Series: SSF
Match Code: H20, H21
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252424 Mfr #: SSF13
Width: 2.75"Series: SSF
Match Code: H20, H21Item: Wall Plate
Number of Gangs: 1Number of Ports: 3
Length: 4.50"Material: Stainless Steel
Country of Origin (subject to change): China

Description

Faceplate, Number of Ports 3, Match Code H20, H21, Number of Gangs 1, Length 4.5 Inches, Width 2.75 Inches, Stainless Steel

Reviews