Wall Plate, 9 Port

HUBBELL PREMISE WIRING| Zoro #: G2350765| Mfr #: IFP29OW

$6.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.50"
Series: IFP
Color: Office White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350765 Mfr #: IFP29OW
Width: 4.50"Series: IFP
Color: Office WhiteNumber of Gangs: 2
Length: 4.50"Match Code: H20, H21
Item: Wall PlateNumber of Ports: 9
Cable Type: Flush MountMaterial: Plastic
Orientation: Vertical JackCountry of Origin (subject to change): United States

Description

Faceplate, Number of Ports 9, Number of Gangs 2, Length 4.50 In., Width 4.50 In., Color Office White, Material Plastic, Flush Mount, H20, H21, Orientation Vertical Jack, Series IFP

Reviews