KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wiring Block, 50-Pair, 4 x 50 Block Size

HUBBELL PREMISE WIRING| Zoro #: G1361561| Mfr #: HPW66M150

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rows: 50
Width (In.): 3.44
Depth (In.): 1.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361561 Mfr #: HPW66M150
Rows: 50Width (In.): 3.44
Depth (In.): 1.2Pins per Row: 4
Number of Pairs: 50Category Type: Voice
Item: Wiring Block,66 SplitLength (In.): 10
Package Quantity: 1Clip Pair Type: 2
With Legs: NoClips Included: 2
Country of Origin (subject to change): United States

Description

Wiring Block,66 Split, With Legs No, Number of Pairs 50, Category Type Voice, Pins per Row 4, Rows 50, Clip Pair Type 2, Clips Included 2, Depth (In.) 1.2, Length (In.) 10, Width (In.) 3.44

Reviews