Wiring Block, 6-110/192-pair with legs

HUBBELL PREMISE WIRING| Zoro #: G0426937| Mfr #: 6110FTK192WL

$152.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: 110 Wiring BlockNumber of Pairs: 192Rows: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426937 Mfr #: 6110FTK192WL
Item: 110 Wiring BlockNumber of Pairs: 192
Rows: 12Category Type: 6
Clips Included: 48With Legs: Yes
Pins per Row: 32Clip Pair Type: 4
Country of Origin (subject to change): United States

Description

110 Wiring Block, With Legs Yes, Number of Pairs 192, Category Type 6, Pins per Row 32, Rows 12, Clip Pair Type 4 Pair, Clips Included 48

Reviews