Hubbell
Receptacle, 3R, 4X, 12K, Stud, Green
- Zoro #: G2187692
- Mfr #: HBLFRSGN
Hover or click to zoom Tap to zoom
Key Features
- Item: Receptacle
- Series: 16
- Amps AC: 400 A
- Amps AC/DC: 400AC/DC
- NEMA Rating: 12K, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
$38.65
Subtotal: $38.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hubbell
- MFR #HBLFRSGN
- Zoro #G2187692
- Country of OriginChina
- Category Single Pole Devices
Dimensions
Maximum Wire Size | 4/0 AWG |
Wire Size Range | 4 AWG - 4/0 AWG |
Minimum Wire Size | 4 AWG |
Overall Length | 4.1 in |
Overall Width | 2.2 in |
Details
Item | Receptacle |
Series | 16 |
Amps AC | 400 A |
Amps AC/DC | 400AC/DC |
NEMA Rating | 12K, 3R, 4X |
Terminal Connection | Threaded Stud |
Single Pole Device Style | Taper Nose |
Cable Range | N/A |
Color | Green |
Voltage Rating | 600V AC/250V DC |
Male/Female | Female |
Material | Thermoplastic Elastomer |
Standards | UL/cUL |
Conductor Material | Brass |
Mounting | Panel |
Product Type | Receptacle |
Contact Material | Brass |
NEMA Enclosure Rating | 12, 3R, 4X |
Gender | Female |
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color Green, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Reviews of Hubbell #HBLFRSGN
Explore more
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 HBLFRSCW
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White HBLFRSW
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 HBL15MRR
- HUBBELL Single Pole Connector, Brass Wire HBLBW
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 HBLMRSCGN
- HUBBELL Receptacle, Brwn, Taper Nose, Male, Stud HBLMRSCBN
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Distribution Block, 600VAC/250VDC, Grn HBL7DBGN
- HUBBELL Single Pole Connector, Brass Wire, White HBL15BW
- HUBBELL Connector, Double Set Screw, Blu, Male HBL400MBL
- LEVITON Connectr, Red, Male, Crimp, 600Vac, Ball Nose 22L22-SR
- Hubbell Single Pole Devices