Hubbell
Receptacle, 3R, 4X, 12K, Stud, Red
- Zoro #: G1285137
- Mfr #: HBLMRSR
Hover or click to zoom Tap to zoom
Key Features
- Item: Receptacle
- Series: 16
- Amps AC/DC: 400AC/DC
- NEMA Rating: 12K, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
- Color: Red
$51.30
Subtotal: $51.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBLMRSR Specifications
- Zoro #: G1285137
- Mfr #: HBLMRSR
- UPC #: 783585113043
- Item: Receptacle
- Series: 16
- Amps AC/DC: 400AC/DC
- NEMA Rating: 12K, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
- Color: Red
- Voltage Rating: 600V AC/250V DC
- Material: Thermoplastic Elastomer
- Male/Female: Male
- Mounting: Panel
- Conductor Material: Brass
- Standards: UL/cUL
- Product Type: Receptacle
- Connection Orientation: Straight
- Gender: Male
- Current Rating: 400 A
- NEMA Enclosure Rating: 12, 3R, 4X
- Receptacle Gender: For Female Connectors
- Includes Mounting Hardware: Yes
- End Type: Taper Nose
- Mounting Style: Through Hole Mounting
- Terminal Connection Type: Double Set Screw
- Wire Size Range: 4 AWG - 4/0 AWG
- Contact Material: Brass
- Minimum Wire Size: 4 AWG
- Overall Width: 2.2 in
- UL 94 Flammability Rating: HB
- For Location: Indoor
- Housing Material: Thermoplastic Elastomer
- Maximum Wire Size: 4/0 AWG
- Phase: Single
- Flange Shape: Square
- Overall Length: 4.15 in
- Compatible with Series: 16
- Housing Color: Red
- Country of Origin (subject to change): China
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Double Set Screw
Reviews of Hubbell #HBLMRSR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper HBLMRSBN
- HUBBELL Connector, Double Set, RedMale, 300AC/DC HBL300MR
- HUBBELL Triple Connector, 600VAC/250VDC, Red, Taper HBLF3MR
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 HBL15MGN
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green HBLMRSGN
- HUBBELL Connector, Double Set, Wht, Female, Taper HBL300FW
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Triple Connector, 600VAC/250VDC, Ylw HBLF3MY
- LEVITON Detachable Female Plug 19 Series 19D24-E
- HUBBELL Receptacle, Orng, Male, Double Set, Taper HBLMRBO
- HUBBELL Receptacle, Red, Male, Threaded Stud HBLMRSCR
- Hubbell Single Pole Devices