Hubbell
Receptacle, 3R, 4X, 12K, Stud, White
- Zoro #: G1555723
- Mfr #: HBLFRSW
Hover or click to zoom Tap to zoom
Key Features
- Type: Receptacle
- Series: 16
- Amps AC: 400 A
- NEMA Rating: 12K, 3R, 4X
- Amps AC/DC: 400AC/DC
- Single Pole Device Style: Taper Nose
- Terminal Connection: Threaded Stud
- Color: White
$46.75
Subtotal: $46.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL Tapping Tee, Blk, Female-Female-Male HBLTBK
- HUBBELL Angled Receptacle, White, Double Set Screw HBLFRAW
- HUBBELL Tapping Tee, Blue, 150AC/DC, Taper HBL15TBL
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White HBLMRSW
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge HBL300FO
- HUBBELL Receptacle, Brwn, Male, Double Set Screw HBLMRBBN
- HUBBELL Single Pole Connector, Male, White HBL15MBW
- HUBBELL Single Pole Connector, Panel Screw HBLTSR
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud HBLMRSCBK
- HUBBELL Connector, Double Set, Blk, Female, Taper HBL400FBK
- HUBBELL Receptacle, 4-4/0, Male, Org, Stud, Taper HBLMRSO
- Hubbell Single Pole Devices