Hubbell
Receptacle, 600VAC/250VDC, Brown, Female
- Zoro #: G6161827
- Mfr #: HBLFRSBN
Hover or click to zoom Tap to zoom
Key Features
- Item: Receptacle
- Series: 16
- Amps AC: 400 A
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: Single Pin
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
$46.65
Subtotal: $46.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL Double Connector, 600VAC/250VDC, Blk HBLDMBK
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 HBL300MO
- HUBBELL Tapping Tee, Brn, Female-Female-Male HBLTBN
- HUBBELL Double Connector, 600VAC/250VDC, Yellw HBLDMY
- HUBBELL Receptacle, Stud, Red, Taper Nose HBL15FRSR
- HUBBELL Angled Receptacle, White, Double Set Screw HBLFRAW
- HUBBELL Single Pole Connector, Brass Wire, White HBL15BW
- HUBBELL Single Pole Connector, Male, White HBL15MBW
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 HBL15FBL
- HUBBELL Double Connector, Grn, Female-Female, Taper HBLDFGN
- Hubbell Single Pole Devices