Hubbell
Receptacle, Stud, Blk, Taper Nose, Female
- Zoro #: G6195533
- Mfr #: HBL15FRSBK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Receptacle
- Series: 15
- Amps AC/DC: 150AC/DC
- NEMA Rating: 12, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
- Color: Black
$36.93
Subtotal: $36.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBL15FRSBK Specifications
- Zoro #: G6195533
- Mfr #: HBL15FRSBK
- UPC #: 783585458274
- Item: Receptacle
- Series: 15
- Amps AC/DC: 150AC/DC
- NEMA Rating: 12, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Cable Range: N/A
- Color: Black
- Voltage Rating: 600V AC/250V DC
- Power Terminals Wire Size: #8 to #2 AWG
- Fits: UL1691
- Male/Female: Female
- Material: Thermoplastic Elastomer
- Standards: cUL, UL
- Mounting: Threaded Stud
- Conductor Material: Brass
- Product Type: Receptacle
- Housing Material: Thermoplastic Elastomer
- Compatible with Series: 15
- Contact Material: Brass
- Phase: Single
- For Location: Indoor
- Terminal Connection Type: Threaded Stud
- Maximum Wire Size: 2 AWG
- Overall Width: 0.86 in
- End Type: Taper Nose
- NEMA Enclosure Rating: 12, 3R, 4X
- Receptacle Gender: For Male Plugs
- Connection Orientation: Straight
- Current Rating: 150 A
- Minimum Wire Size: 8 AWG
- Includes Mounting Hardware: Yes
- Gender: Female
- Overall Length: 2.82 in
- Housing Color: Black
- Wire Size Range: 8 AWG - 2 AWG
- Mounting Style: Through Hole Mounting
- Flange Shape: Round
- Country of Origin (subject to change): United States
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Reviews of Hubbell #HBL15FRSBK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 HBL15FBK
- HUBBELL Single Pole Connector, Inline HBL15TS25
- HUBBELL Connector, Double Set Screw, Blu, Male HBL400MBL
- HUBBELL Single Pole Connector, Male, Green HBL15MBGN
- HUBBELL Double Conenctor, 150AC/DC, Female-Female HBL15DFW
- HUBBELL Single Pole Connector, Non-Met Cover, Gren HBLNCGN
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose HBLFRSCBK
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 646 MCM WHT 49F64-W
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge HBL300FO
- HUBBELL Triple Connector, Ser 16, Brn, 300/400AC/DC HBLM3FBN
- Hubbell Single Pole Devices