Hubbell
Receptacle, Stud, Red, Taper Nose
- Zoro #: G6068072
- Mfr #: HBL15FRSR
Hover or click to zoom Tap to zoom
Key Features
- Type: Receptacle Stud Type
- Series: 15
- Amps AC: 150 A
- Amps AC/DC: 150AC/DC
- NEMA Rating: 12, 3R, 4X
- Single Pole Device Style: Taper Nose
- Terminal Connection: Threaded Stud
- Color: Red
$36.75
Subtotal: $36.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL Single Pole Connector, Brass Wire HBLBW
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green HBLMRSGN
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 HBLMRSCGN
- HUBBELL Single Pole Connector, Snap Cover, Red HBLSCCR
- HUBBELL Double Connector, Yellow, Female-Female HBLDFY
- HUBBELL Tapping Tee, Brn, Female-Female-Male HBLTBN
- HUBBELL Receptacle, Ylw, Female, Stud, Taper Nose HBLFRSCY
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Triple Connector, 600VAC/250VDC, Wht, Taper HBLF3MW
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16D31 CONTACT 16D31-PC
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Gray 16D23-UG
- Hubbell Single Pole Devices