Receptacle, Stud, Wht, Female, Taper Nose

  • Mfr # HBL15FRSW

  • Zoro # G6172713


product price:  $35.19
/ea

Key Features

Type
Receptacle Stud Type
Series
15
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
150 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL15FRSW
Zoro #
G6172713
UPC #
783585458281
Country of Origin
Mexico

Dimensions

Power Terminals Wire Size
#8 to #2 AWG
Minimum Wire Size
8 AWG
Maximum Wire Size
2 AWG
Overall Length
2.88 in
Overall Width
0.86 in
Wire Size
#4 AWG Type SC/PPC Wire
Display Size
Standard Sized Product

Details

Item
Receptacle
Type
Receptacle Stud Type
Series
15
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
150 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Conductor Material
Brass
Mounting
Threaded Stud
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Single Pole Device Style
Taper Nose
Color
White
Material
Thermoplastic Elastomer
Fits
UL1691
Amps AC/DC
150AC/DC
Amps AC
150 A
Flange Shape
Round
For Location
Indoor
Phase
Single
Compatible with Series
15
NEMA Enclosure Rating
12, 3R, 4X
Mounting Style
Through Hole Mounting
Terminal Connection Type
Threaded Stud
Housing Color
White
Gender
Female
End Type
Taper Nose
Contact Material
Brass
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Housing Material
Thermoplastic Elastomer
Wattage
90000
Application
Extra Heavy Duty Industrial
Connectivity
Threaded Stud
Style
Female
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Amperage Rating - 150A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #8 to #2 AWG
Voltage Rating Description
600V AC/DC
Amperage Rating
150 A
Current / Amperage Rating
150 A
Number Of Wires
None
Item Type
Female Receptacle
Number Of Poles
1-Pole
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12

Description

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Threaded Stud Termination
• 150 Amp Series
• White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.