Hubbell
Receptacle, Wht, Female, Taper, Sud, Ser 16
- Zoro #: G6191227
- Mfr #: HBLFRSCW
Hover or click to zoom Tap to zoom
Key Features
- Item: Receptacle
- Series: 16
- Amps AC/DC: 300/400AC/DC
- NEMA Rating: 12, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: N/A
$31.68
8% off
$29.10
Subtotal: $29.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBLFRSCW Specifications
- Zoro #: G6191227
- Mfr #: HBLFRSCW
- UPC #: 783585093598
- Item: Receptacle
- Series: 16
- Amps AC/DC: 300/400AC/DC
- NEMA Rating: 12, 3R, 4X
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: N/A
- Power Terminals Wire Size: #4 to 4/0
- Voltage Rating: 600V AC/250V DC
- Fits: UL1691
- Material: Thermoplastic Elastomer
- Male/Female: Female
- Conductor Material: Brass
- Mounting: Threaded Stud
- Standards: cUL, UL
- Product Type: Receptacle
- Current Rating: 400 A
- Flange Shape: Square
- Maximum Wire Size: 4/0 AWG
- Housing Material: Thermoplastic Elastomer
- Wire Size Range: 4 AWG - 4/0 AWG
- Mounting Style: Threaded Mounting
- Connection Orientation: Straight
- Housing Color: White
- End Type: Taper Nose
- Overall Length: 3.67 in
- Receptacle Gender: For Male Plugs
- For Location: Indoor
- Phase: Single
- Overall Width: 2.2 in
- Minimum Wire Size: 4 AWG
- NEMA Enclosure Rating: 12, 3R, 4X
- Contact Material: Brass
- Gender: Female
- Terminal Connection Type: Threaded Stud
- Compatible with Series: 16
- Country of Origin (subject to change): China
Description
Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Female, Housing Color White, Housing Material Thermoplastic Elastomer, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Reviews of Hubbell #HBLFRSCW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Angled Receptacle, Black, Double Set Screw HBLFRABK
- HUBBELL Triple Connctr, Blk, 300/400AC/DC, Taper HBLM3FSBK
- HUBBELL Tapping Tee, Female-Female-Male, Wht HBLTW
- HUBBELL Single Pole Connector, Female, Red HBL15FBR
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 HBL15MBK
- HUBBELL Receptacle, Double Set ScrewBlack HBLMRBK
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper HBLFRY
- LEVITON Electrical Receptacles Sin Pole Male Rhino Plg Prpl 444 Mcm 49M44-P
- LEVITON Electrical Connector Assembly 16 Series Female Plug #2 - 2 0 Green 16D29-UG
- HUBBELL Double Connector, 600VAC/250VDC, Blk HBLDMBK
- Hubbell Single Pole Devices