Hubbell
Shock Stop Kit, 1-25Lb, Steel
- Zoro #: G604836958
- Mfr #: BG-SH
Hover or click to zoom Tap to zoom
Key Features
- Item: Shock Stop Kit
- Maximum Tool Weight: 25 lb
- Product Type: Shock Stop Kit
- Compatible Grainger Model Number: 6HH12
- Compatible Manufacturer Model Number: BG-15
- Number of Pieces: 1
- Material: Steel
- Minimum Tool Weight: 1 lb
$41.00
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #BG-SH Specifications
- Zoro #: G604836958
- Mfr #: BG-SH
- UPC #: 783246008688
- Item: Shock Stop Kit
- Maximum Tool Weight: 25 lb
- Product Type: Shock Stop Kit
- Compatible Grainger Model Number: 6HH12
- Compatible Manufacturer Model Number: BG-15
- Number of Pieces: 1
- Material: Steel
- Minimum Tool Weight: 1 lb
- Country of Origin (subject to change): United States
Description
Bg-Sh Shock Stop Kit
Reviews of Hubbell #BG-SH
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Tool Balancer16-23Lb, 8 ft L, w/Lock BG-20-LSH
- HUBBELL Tool Retractor, 6.0 Ft, For 3.0-5.0 Lb BD-05
- HUBBELL Over Hang Cable, 1-25Lb, w/Safety Clip OC8MB-03
- HUBBELL Tool Balancer, 48.0-66.0 lb. Capacity BH-30
- HUBBELL Tool Balancer, 154.0-187.0 lb. Capacity BH-85
- HUBBELL Tool Balancer, 8-12Lb, 8 ft L, w/Lock BG-10-L
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb 7211-02
- PACKERS KROMER Tool Retractor, 0.7 to 3.3 lb. 7200-01
- WOODHEAD 22FLR [8-22LB][3.6-10 KG] - RACHET LOCK 22FLR
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 22.0-33.1 lb Capacity 9361
- HUBBELL Tool Balancer, 132.0-154.0 lb. Capacity BH-70
- Hubbell Tool Balancer