Hubbell
Single Pole Connector, Accesory Kit
- Zoro #: G3005086
- Mfr #: HBL15PK
Hover or click to zoom Tap to zoom
Key Features
- Item: Single Pole Connector
- Amps AC: 150
- Terminal Connection: Single Pin
- Voltage Rating: 600VAC/250VDC
- Fits: UL1691
- Product Type: Accessory Kit
- NEMA Enclosure Rating: 12, 3R, 4X
- Current Rating: 150 A
$5.56
Must order in multiples of 2
Subtotal: $11.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set HBLMRY
- HUBBELL Double Connector, 600VAC/250VDC, Ornge HBLDMO
- HUBBELL Single Pole Connector, Copper Foil HBLCF
- HUBBELL Connector, Double Set Screw, Red, Male HBL400MR
- HUBBELL Receptacle, Female, Red, Double Set, Taper HBLFRR
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose HBL15TR
- HUBBELL Single Pole Connector, Male, White HBL15MBW
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Single Pole Connector, Female, Black HBL15FBBK
- LEVITON Electrical Connector Assembly 15 Series Screw Set A0001
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud HBLMRSY
- Hubbell Single Pole Devices