Hubbell
Single Pole Connector, Copper Foil
- Zoro #: G3005077
- Mfr #: HBL15CF
Hover or click to zoom Tap to zoom
Key Features
- Item: Single Pole Connector
- Amps AC: 150
- Terminal Connection: Single Pin
- Voltage Rating: 600VAC/250VDC
- Fits: UL1691
- Product Type: Copper Foil
- Compatible with Series: 15
- Current Rating: 150 A
$0.37
Must order in multiples of 100
Subtotal: $37.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBL15CF Specifications
- Zoro #: G3005077
- Mfr #: HBL15CF
- UPC #: 783585458748
- Item: Single Pole Connector
- Amps AC: 150
- Terminal Connection: Single Pin
- Voltage Rating: 600VAC/250VDC
- Fits: UL1691
- Product Type: Copper Foil
- Compatible with Series: 15
- Current Rating: 150 A
- NEMA Enclosure Rating: 12, 3R, 4X
- Country of Origin (subject to change): China
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Copper Foil, Voltage Rating 250V DC, 600V AC, Material Copper, Compatible with Series 15
Reviews of Hubbell #HBL15CF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Distribution Block, 600VAC/250VDC, Brwn HBL7DBR
- HUBBELL Single Pole Connector, Snap Cover, Brown HBLSCCBN
- HUBBELL Connector, Double Set Screw, Wht, Female HBL400FW
- HUBBELL Single Pole Connector, Non-Met Cover, Whit HBLNCW
- HUBBELL Angled Receptacle, 3R/4X/12 NEMA Rating HBLMRABK
- HUBBELL Single Pole Connector, Female, Blue HBL15FBBL
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- LEVITON Nema 3R Enclosure W Auto Closing Lid 15S31-UB
- HUBBELL Receptacle, Female, Green, 4-4/0, Taper HBLFRGN
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk HBL15TBK
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 444 MCM RED 49M44-R
- Hubbell Single Pole Devices