Hubbell
Single Pole Connector, Female, Blue
- Zoro #: G3004885
- Mfr #: HBLFBBL
Hover or click to zoom Tap to zoom
Key Features
- Item: Single Pole Connector
- Terminal Connection: Single Pin
- Color: Blue
- Voltage Rating: 600VAC/250VDC
- Fits: UL1691
- Product Type: Single Pole Connector
- Overall Width: 1.95 in
- Housing Material: Thermoplastic Elastomer
$9.25
Subtotal: $9.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hubbell
- MFR #HBLFBBL
- Zoro #G3004885
- Country of OriginChina
- Category Single Pole Devices
Dimensions
Overall Width | 1.95 in |
Overall Height | 6.84 in |
Details
Item | Single Pole Connector |
Terminal Connection | Single Pin |
Color | Blue |
Voltage Rating | 600VAC/250VDC |
Fits | UL1691 |
Product Type | Single Pole Connector |
Housing Material | Thermoplastic Elastomer |
Housing Color | Blue |
Device Type | Female Connectors |
Compatible with Series | 16 |
Current Rating | 400 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Gender | Female |
Description
Single Pole Connector, Current Rating 400 A, Gender Female, Housing Color Blue, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.95 in
Reviews of Hubbell #HBLFBBL
Explore more
- HUBBELL Paralleling Tee, Grn, 150AC/DC, Taper Nose HBL15PTGN
- HUBBELL Single Pole Connector, Non-Met Cover, Brwn HBLNCBN
- HUBBELL Receptacle, 4-4/0, Orge, Female, Taper HBLFRSO
- HUBBELL Receptacle, Double Set, Red, Male HBLMRBR
- HUBBELL Tapping Tee, Grn, Female-Female-Male HBLTGN
- HUBBELL Receptacle, Stud, Grn, Female, Taper HBL15FRSGN
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Single Pole Connector, Brass Wire, White HBL15BW
- HUBBELL Single Pole Connector, Female, Black HBL15FBBK
- HUBBELL Single Pole Connector, Weather Cover, Red HBL15NCR
- HUBBELL Angled Receptacle, Blk, Male, Threaded Stud HBLMRASBK
- Hubbell Single Pole Devices