Hubbell
Single Pole Connector, Female, Red
Mfr # HBLFBR
Zoro # G3004867
Sold in multiples of 2 for $25.66
$25.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Series Series 16
- Terminal Connection Single Pin
- Color Red
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLFBR
- Zoro # G3004867
- UPC # 783585112534
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 6.84 in |
Overall Width | 1.78 in |
Details
Item | Single Pole Connector Body |
Type | Female |
Series | Series 16 |
Terminal Connection | Single Pin |
Color | Red |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
NEMA Enclosure Rating | 12, 3R, 4X |
Gender | Female |
Housing Material | Thermoplastic Elastomer |
Compatible with Series | 16 |
Current Rating | 400 A |
Housing Color | Red |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Industry Standard(s) | UL 498 And UL1691 |
Current / Amperage Rating | 400 A |
Voltage Rating Description | 600V AC/DC |
Amperage Rating | 400 A |
Style | Replacement Body, Female |
Description
Single Pole Connector Body, Current Rating 400 A, Gender Female, Housing Color Red, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- BELL OUTDOOR Electrical Box Cover, Ceiling Box Type, 1 Gang, Steel, Flat Cover (5653-1)
- SICK Optex Photoelectric Sensor (WL170-P122)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose (HBLMRSCBL)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- HUBBELL Receptacle, Ylw, Female, Stud, Taper Nose (HBLFRSCY)
- HUBBELL Receptacle, Brwn, Female, Taper Nose (HBLFRBBN)
- Hubbell Single Pole Devices