Hubbell
Single Pole Connector, Non-Met Cover, Whit
- Mfr # HBLNCW
- Zoro # G7514035
$29.39
5% off
$27.75
/ea
Subtotal: $27.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Type Non-Met Cover
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Color White
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 HBL300MO
- HUBBELL Single Pole Connector, Non-Met Cover, Red HBLNCR
- HUBBELL Paralleling Tee, Whte, 600VAC/250VDC HBL15PTW
- HUBBELL Receptacle, Blu, Male, Stud, Taper Nose HBLMRSCBL
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose HBLMRSCO
- HUBBELL Single Pole Connector, Weather Cover, Blck HBL15NCBK
- HUBBELL Single Pole Connector, Male, White HBL15MBW
- HUBBELL Triple Connector, 600VAC/250VDC, Blu, Taper HBLF3MBL
- HUBBELL Receptacle, Wht, Female, Taper, Double Set HBLFRBW
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose HBLFRSCGN
- LEVITON Electrical Connector Assembly Ball Nose Male Panel Receptacle - Red 22R23-R
- Hubbell Single Pole Devices