Skip to Main Content
customer-service Help
Hubbell

Single Pole Connector, Protective Cap, Grn

Hubbell Single Pole Connector, Protective Cap, Grn HBL15FCAPGN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.89
  • Item: Single Pole Connector
  • Color: Green
  • Type: Protective Cap
See full product details
Orders over $75 ship free.
Total: $18.89

Hubbell #HBL15FCAPGN Specifications

  • Item: Single Pole Connector
  • Color: Green
  • Type: Protective Cap
  • Material: Thermoplastic Elastomer
  • For Use With: UL1691
  • Standards: cUL, UL
  • Fits: UL1691
  • Voltage Rating: 600V AC/250V DC
  • Amps AC: 150 A
  • Terminal Connection: Single Pin
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Single Pole Connector, Material Thermoplastic Elastomer, Color Green, Protective Cap, Voltage Rating 600V AC/250V DC, For Use With UL1691, Amps AC 150 A, Terminal Connection Single Pin, Standards cUL, UL

Reviews of Hubbell #HBL15FCAPGN