Skip to Main Content
customer-service Help
Hubbell

Single Pole Connector, Protective Cap, Wht

Hubbell Single Pole Connector, Protective Cap, Wht HBL15FCAPW
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.27
  • Item: Single Pole Connector
  • Type: Protective Cap
  • Color: White
See full product details
Orders over $75 ship free.
Total: $18.27

Hubbell #HBL15FCAPW Specifications

  • Item: Single Pole Connector
  • Type: Protective Cap
  • Color: White
  • Material: Thermoplastic Elastomer
  • For Use With: UL1691
  • Standards: cUL, UL
  • Voltage Rating: 600V AC/250V DC
  • Fits: UL1691
  • Terminal Connection: Single Pin
  • Amps AC: 150 A
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Single Pole Connector, Material Thermoplastic Elastomer, Color White, Protective Cap, Voltage Rating 600V AC/250V DC, For Use With UL1691, Amps AC 150 A, Terminal Connection Single Pin, Standards cUL, UL

Reviews of Hubbell #HBL15FCAPW