Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 4x 11.57" H x 8.82" W x 3.07" D Wall Mount Enclosure

  • Zoro #: G0124510
  • Mfr #: HW-S30023085CCWW

$82.80

  • Enclosure NEMA Rating: 4X
  • Item: Enclosure
  • Series: S-CC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Stahlin #HW-S30023085CCWW Specifications

  • Zoro #: G0124510
  • Mfr #: HW-S30023085CCWW
Enclosure NEMA Rating: 4X Item: Enclosure
Series: S-CC Gasket: Foam
Depth: 3.07" NEMA Rating: 4x
Nominal Enclosure Width: 10" Features: Light Weight Watertight
Material of Enclosure: Polycarbonate Height: 11.57"
Item - Electrical Enclosure: Enclosure Knockouts / No Knockouts: No Knockouts
Material: Polycarbonate Includes: Accessory Hardware Bag
Mounting: Wall Interior Panel: None
IP Rating: 65 Enclosure Cover Type: Screw On
Standards: UL/cUL 705, AMCA Sound and Air Solid / Clear Cover: Clear
Metallic / Non-Metallic: Non-Metallic Closure Method: Screws
Width: 8.82" Usable Opening Depth: 5.47"
Enclosure Cover Features: Clear Finish: High Gloss
Knockouts: No Color: Light Gray
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 10 In., Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 3.07 In., Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 11.57 In., Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S-CC, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 11.70 In., Width 8.82 In.

Reviews of Hubbell Stahlin #HW-S30023085CCWW