Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 4x, 12 19.7 in H x 16.04 in W x 11.24 in D Wall Mount Enclosure

  • Zoro #: G6636729
  • Mfr #: HW-N4X201610CHWW
$389.99
  • Enclosure NEMA Rating: 12, 4X
  • Nominal Enclosure Width: 16 in
  • NEMA Rating: 4x, 12
See full product details
This item ships free.

Hubbell Stahlin #HW-N4X201610CHWW Specifications

  • Zoro #: G6636729
  • Mfr #: HW-N4X201610CHWW
Enclosure NEMA Rating: 12, 4X Nominal Enclosure Width: 16 in
NEMA Rating: 4x, 12 Knockouts: No
Depth: 11.24 in Includes: Accessory Hardware Bag
Basic Material: Nonmetallic Finish: matte
Height: 19.7 in Color: Light Gray
Solid / Clear Cover: Solid Gasket: Foam
Standards: CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed Item - Electrical Enclosure: Enclosure
Closure Method: Twist Latch Knockouts / No Knockouts: No Knockouts
Material of Enclosure: Fiberglass Material: Fiberglass
Metallic / Non-Metallic: Non-Metallic Series: N-HWT
Features: External Mounting Feet, Light Weight Watertight Enclosure Cover Type: Hinged
Usable Opening Depth: 9.88 in Interior Panel: 52XD93 or 52XD94
Width: 16.04 in Enclosure Cover Features: Opaque
IP Rating: 66 Item: Enclosure
Mounting: Wall Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure, Nonmetallic, Height 20.00 In., Width 16.00 In., Depth 10.00 In., Material Fiberglass, No Knockouts, NEMA Rating 4X, 12, Finish Matte, Hinged Enclosure Cover Type, Enclosure Cover Features Opaque, IP Rating 66, Color Light Gray, Foam Gasket, Series N, Wall Mounting, Usable Opening Depth 10.26 In., Features External Mounting Feet, Light Weight Watertight, Interior Panel 52XD93 or 52XD94, Includes Accessory Hardware Bag

Reviews of Hubbell Stahlin #HW-N4X201610CHWW