Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NEMA 4x, 12 19.7 in H x 16.04 in W x 11.24 in D Wall Mount Enclosure

  • Zoro #: G6636677
  • Mfr #: HW-N4X201610CHWWW
$589.95
  • Solid / Clear Cover: Clear
  • Basic Material: Nonmetallic
  • Material of Enclosure: Fiberglass
See full product details
This item ships free.

Hubbell Stahlin #HW-N4X201610CHWWW Specifications

  • Zoro #: G6636677
  • Mfr #: HW-N4X201610CHWWW
Solid / Clear Cover: Clear Basic Material: Nonmetallic
Material of Enclosure: Fiberglass Knockouts / No Knockouts: No Knockouts
Features: External Mounting Feet, Light Weight Watertight Depth: 11.24 in
Item: Enclosure Mounting: Wall
Enclosure Cover Features: Clear Enclosure NEMA Rating: 12, 4X
Interior Panel: 52XD93 or 52XD94 Enclosure Cover Type: Hinged
Item - Electrical Enclosure: Enclosure Usable Opening Depth: 9.88 in
Finish: matte Knockouts: No
Material: Fiberglass Color: Light Gray
Standards: CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed Gasket: Foam
IP Rating: 66 Width: 16.04 in
Nominal Enclosure Width: 16 in NEMA Rating: 4x, 12
Closure Method: Twist Latch Includes: Accessory Hardware Bag
Metallic / Non-Metallic: Non-Metallic Series: NW-HWT
Height: 19.7 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure, Nonmetallic, Height 20.00 In., Width 16.00 In., Depth 10.00 In., Material Fiberglass, No Knockouts, NEMA Rating 4X, 12, Finish Matte, Hinged Enclosure Cover Type, Enclosure Cover Features Clear, IP Rating 66, Color Light Gray, Foam Gasket, Series N, Wall Mounting, Usable Opening Depth 10.19 In., Features External Mounting Feet, Light Weight Watertight, Interior Panel 52XD93 or 52XD94, Includes Accessory Hardware Bag

Reviews of Hubbell Stahlin #HW-N4X201610CHWWW