Hubbell
Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown
Mfr # P4
Zoro # G2480559
$3.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color Brown
- Material Plastic
- Size Standard
- Finish Satin
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory P82I
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White P737W
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In 5331-0
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White SWP1
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red P720R
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver SS262
- HUBBELL Stainless Steel Plate- 1-Gang- 3-Port SSF13
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red PJ8RMEV
- HUBBELL Stainless Steel Plate- 1-Gang- 1-Port SSF11
- US HARDWARE Plate Wall Snapon Rv Ivr E-104C
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White SWP8
- Hubbell Wall Plates