Hubbell

Tool Balancer, 154.0-187.0 lb. Capacity

Hubbell Tool Balancer, 154.0-187.0 lb. Capacity BH-85
Hover or click to zoom Tap to zoom
Key Features
  • Item: Tool Balancer
  • Series: H
  • For Tool Weighing: 154.00 to 187.00 lb
  • Cable Length: 4.5 ft
  • Ratchet Lock: No
  • Reel Weight: 58.4 lb
  • Overall Height: 14 in
  • Overall Width: 9 1/2 in
See full product details
$2,173.09

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hubbell #BH-85 Specifications

  • Item: Tool Balancer
  • Series: H
  • For Tool Weighing: 154.00 to 187.00 lb
  • Cable Length: 4.5 ft
  • Ratchet Lock: No
  • Reel Weight: 58.4 lb
  • Overall Height: 14 in
  • Overall Width: 9 1/2 in
  • Overall Depth: 9 3/4 in
  • Tension Adjustment: No
  • Housing Material: Die Cast Aluminum
  • Cable Material: Steel
  • Features: Tapered Drum Tool Balancers Keep Tools Within Reach and Reduce Damage to Tools, Risk of Repetitive Motion Injury is Reduced
  • Lock Mechanism: Manual
  • Includes: Spring Loaded Safety Latches and Automatic Safety Catch
  • Rotation Type: Swiveling
  • Product Type: Tool Balancer
  • Maximum Tool Weight: 187 lb
  • Tool Attachment Type: Spring Loaded Safety Hook
  • Length of Cable: Less than 5 ft
  • Minimum Tool Weight: 154 lb
  • Spring Fail Mechanism: Yes
  • Reel Height When Retracted: 22 1/4 in
  • Reel Mount Type: Spring Loaded Safety Hook
  • Tool Balancer Series: ToolAssistPro Ergo 3, BH
  • Drum Type: Tapered
  • Shock Absorption: Not Included
  • Max. Tool Weight Grouping: More than 100 lb
  • Country of Origin (subject to change): India

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 154.00 to 187.00 lb, Maximum Tool Weight 187 lb, Minimum Tool Weight 154 lb, Cable Length 4.5 ft, Cable Material Steel, Housing Material Die Cast Aluminum, Reel Mount Type Spring Loaded Safety Hook, Reel Height When Retracted 22 1/4 in, Lock Mechanism Ratchet Locking, Rotation Type Swiveling, Tool Attachment Type Spring Loaded Safety Hook, Shock Absorption Not Included, Spring Fail Mechanism Yes, Drum Type Tapered

Reviews of Hubbell #BH-85

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.