customer-service Help
Hubbell

Tool Retractor, 6.0 Ft, For 3.0-5.0 Lb

Hubbell Tool Retractor, 6.0 Ft, For 3.0-5.0 Lb BD-05
Hover or click to zoom Tap to zoom
$67.95
  • Item: Tool Balancer
  • Series: BD
  • For Tool Weighing: 3.00 to 5.00 lb
See full product details
Orders over $75 ship free.

Total: $67.95

Hubbell #BD-05 Specifications

  • Item: Tool Balancer
  • Series: BD
  • For Tool Weighing: 3.00 to 5.00 lb
  • Cable Length: 6 ft
  • Ratchet Lock: No
  • Reel Weight: 1.1 lb
  • Overall Height: 9 1/4 in
  • Overall Width: 2 7/8 in
  • Overall Depth: 4 in
  • Tension Adjustment: Hand Knob Windable Spring
  • Includes: Adjustable Cable Stop, Lower Safety Hook
  • Housing Material: Steel
  • Cable Material: Galvanized Steel
  • Features: 270 Pound Test Cable
  • Lock Mechanism: No Lock Mechanism
  • Drum Type: Standard
  • Reel Height When Retracted: 9 1/2 in
  • Tool Attachment Type: Snap Hook
  • Maximum Tool Weight: 5 lb
  • Rotation Type: Swiveling
  • Product Type: Tool Balancer
  • Shock Absorption: Not Included
  • Minimum Tool Weight: 3 lb
  • Spring Fail Mechanism: No
  • Tool Balancer Series: ToolAssistPro Ergo 1, BD
  • Length of Cable: 5 ft to 8 ft
  • Reel Mount Type: Swivel Hook
  • Max. Tool Weight Grouping: Less than 5 lb
  • Country of Origin (subject to change): United States

Description

Tool Balancer, Product Type Tool Balancer, For Tool Weighing 3.00 to 5.00 lb, Maximum Tool Weight 5 lb, Minimum Tool Weight 3 lb, Cable Length 6 ft, Cable Material Galvanized Steel, Housing Material ABS, Reel Mount Type Swivel Hook, Reel Height When Retracted 9 1/2 in, Lock Mechanism Non-Locking, Rotation Type Swiveling, Tool Attachment Type Snap Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Features 270 Pound Test Cable

Reviews of Hubbell #BD-05