Hubbell
Triple Connctr, Red, Taper Nose, Ser 16
- Zoro #: G7122412
- Mfr #: HBLM3FR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Triple Connector
- Series: 16
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 300/400AC/DC
- Single Pole Device Style: Taper Nose
- Terminal Connection: N/A
- Cable Range: N/A
- Color: Red
$179.99
Subtotal: $179.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBLM3FR Specifications
- Zoro #: G7122412
- Mfr #: HBLM3FR
- UPC #: 783585112800
- Item: Triple Connector
- Series: 16
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 300/400AC/DC
- Single Pole Device Style: Taper Nose
- Terminal Connection: N/A
- Cable Range: N/A
- Color: Red
- Voltage Rating: 600V AC/250V DC
- Fits: UL1691
- Material: Thermoplastic Elastomer
- Male/Female: Male-Female-Female-Female
- Conductor Material: Brass
- Standards: cUL, UL
- Product Type: 3-Fer
- Housing Color: Red
- Contact Material: Brass
- Housing Material: Thermoplastic Elastomer
- Overall Height: 5.88 in
- Minimum Operating Temperature: -40 Degrees C
- Compatible with Series: 16
- Gender Configuration: Male-Female-Female-Female
- Overall Length: 5.78 in
- Maximum Operating Temperature: 75 Degrees C
- Current Rating: 400 A
- Overall Width: 1.48 in
- NEMA Enclosure Rating: 12, 3R, 4X
- Country of Origin (subject to change): China
Description
Triple Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Female-Female-Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type 3-Fer, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 5.88 in, Overall Length 5.78 in, Overall Width 1.48 in
Reviews of Hubbell #HBLM3FR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 HBL15MBL
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose HBL300MGN
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 HBLFRSCW
- HUBBELL Distribution Block, 600VAC/250VDC HBL7DBY
- HUBBELL Paralleling Tee, Blue, Taper Nose, Ser 15 HBL15PTBL
- HUBBELL Single Pole Connector, Snap Cover, Black HBLSCCBK
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 HBL15FRR
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 1 0 - 4 0 Org 16SDM-1UO
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose HBLFRO
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1500FE 16R24-14H 16R24-14H
- Hubbell Single Pole Devices