Hubbell
WETHRPRF BOX SQUARE GRY
- Zoro #: G103453632
- Mfr #: 5389-0
Hover or click to zoom Tap to zoom
$18.68
Subtotal: $18.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #5389-0 Specifications
- Zoro #: G103453632
- Mfr #: 5389-0
- UPC #: 50169538906
- Country of Origin (subject to change): India
Description
Bell 36 cu in Square Aluminum 2 gang Weatherproof Box Gray
Restrictions and Compliance
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Hubbell #5389-0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Bell Square Aluminum 2 gang Weatherproof Cover 5124-0
- HUBBELL Ring Ext Octgn Stl 4In 15.5 Cu 130
- HUBBELL Bell Rectangle Die cast Aluminum 1 gang Weatherproof Cover 5189-1
- HUBBELL Box Ceiling Round Stl 4In 6 Cu 8293
- HUBBELL Electrical Box, Switch, 1 Gang, Color: Silver 600
- HUBBELL CLOSURE PLUG ROUND WHITE 5269-1
- RACO Box, Gang, Nm, 2-5/8 D, Brkt 4" 7645RAC
- ABB INSTALLATION PRODUCTS 2G OldWork SuperBLU Box BH234R
- HUBBELL ELECTRICAL PRODUCTS ME WHT DPLX Out Kit FCD35-W
- ILC Replacement For NUVO LIGHTING 76651 76/651
- QUICKCABLE Junction Box, 7 Position 670177-2001
- Hubbell Electrical Boxes