Hubbell Wiring Device-Kellems
Bus Drop Cable Support Grip, 1500 lb.
Mfr # 073041282
Zoro # G0316723
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Single
- Grip Style Closed Mesh
- Material Galvanized steel
- Cable Dia. Range 1.00 in to 1.25 in
- Breaking Strength 1,000 lb to 1,999 lb
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 02217003
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. 073041277
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In 03302020
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In 03302048
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh 02203044
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. 074093402
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291005 022291005
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02201053 02201053
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing 02203003
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing 02203017
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 RD16NA-BK
- Hubbell Wiring Device-Kellems Cord Grips