Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, I-Grip, 6 in Mesh
Mfr # 07310003
Zoro # G1372007
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Double
- Grip Style I Grip
- Material Galvanized steel
- Cable Dia. Range 0.56 in to 0.73 in
- Breaking Strength 1,000 lb
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 02217003
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L MHC1032CR
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in 02401014
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye 02403017
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1610 lb. 02203005
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh 02201021
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403009 02403009
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02203045 02203045
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02213003 02213003
- REMKE Cord Grip, ISO Thread, M40, .875-1.00 RSM-40416
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 RD40MA
- Hubbell Wiring Device-Kellems Cord Grips