Hubbell Wiring Device-Kellems
Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 15A, White
Mfr # GFRST82WU
Zoro # G100622543
$70.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Color White
- Industry Standard(s) Meets All NEC® Requirements
- Current / Amperage Rating 15 A
- Voltage Rating Description 125 V
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15LA GFRST15LA
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray DRUBGFI20BFAC
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Grade, Self Test, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, White, ERPO Version GFTWRST20WU
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White GFTWRST82WIG
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black GFTWRST20BKIG
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory GFTWRST20IU
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Receptacles, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5- 20R, With Nightlight, Red GFTRST20RNL
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray GFTWRST20GYIG
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle with Nightlight, 20A, Gray GFRST83GYNL
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles GFT20W
- GREENFIELD 1 GANG GFCI OUTLET COVER HORZ WHTE CGFIHWS
- Hubbell Wiring Device-Kellems GFCI Receptacles